Kitchen Tek Stainless Steel 2/3 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1604S-1
- Zoro # G425037978
product price:Â
$
27.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1604S-1
- Zoro #
- G425037978
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary efficiency with our Kitchen Tek Stainless Steel 2/3 Size Steam Table Pan. This steam table pan comes equipped with an anti-jam stacking lug, ensuring hassle-free separation and quick accessibility, ideal for high-demand kitchen environments. Crafted from 24 gauge stainless steel, this steam pan is designed to endure the rigors of daily use in bustling commercial settings. This buffet pan pairs seamlessly with compatible lids (SKUs: RWT1616S-1 and RWT1624S-1) and safeguards your culinary creations from external contaminants. Aligning with NSF standards, this hotel pan meets health and quality requirements within the foodservice industry. Featuring a 4-inch depth, this stainless steel pan offers ample space for a variety of dishes, from hearty entrees to refreshing side dishes, making them a versatile asset in any catering operation. This metal pan has a heavy-duty construction and ensures longevity, ideal for serving hot and cold items. Designed for oven use, this catering pan can withstand temperatures up to 1600F. This stainless steel catering pan is freezer-safe, providing convenient storage for prepared meals. For easy post-service cleanup, this oven-safe pan is compatible with commercial dishwashers. This food pan measures 13.9 inches in length by 12.8 inches in width by 4 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.