Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan - 2 1/2inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1591S-1
- Zoro # G425036162
product price:Â
$
12.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1591S-1
- Zoro #
- G425036162
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your foodservice operation with our Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan. This steam table pan comes with an anti-jam stacking lug that ensures hassle-free separation and easy lifting, optimizing your kitchen efficiency. Crafted from 24 gauge stainless steel, this hotel pan is built to resist dents and scratches, ensuring it withstand frequent use in a busy restaurant environment. This buffet pan can be paired with its compatible lids (SKUs: RWT1612S-1 and RWT1620S-1) for a secure fit to protect your food items. Aligning with NSF standards, this steam pan meets the rigorous requirements of safety and quality of foodservice industry. This stainless steel pan measures 1/3 inch in depth, offering a sleek and compact option for serving delicate hors d'oeuvres, colorful fruit garnishes, and dainty dessert bites. The heavy-duty design of this metal pan ensures long-lasting use and is ideal for serving hot and cold food items. This catering pan is oven-safe for temperatures up to 1600F and offers versatility for a variety of cooking styles. For convenient preservation of your prepared meals for later use, this durable pan is freezer-safe. To ensure a quick cleanup after a busy service, this metal catering pan can safely be cleaned in a commercial dishwasher. This food steam table pan measures 12.8 inches in length by 6.9 inches in width by 2.5 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.