Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1593S-1
- Zoro # G525024557
product price:Â
$
20.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1593S-1
- Zoro #
- G525024557
- UPC #
- 840126000000
- Country of Origin
- China
Description
Introduce a new level of efficiency and style to your foodservice with our Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan. Equipped with an anti-jam stacking lug, this steam table pan facilitates smooth stacking and easy retrieval, enhancing kitchen workflow. Crafted from durable 24 gauge stainless steel, this hotel pan is designed to resist wear from daily use in busy commercial settings. This buffet pan can be paired with its compatible lids (SKUs: RWT1612S-1 and RWT1620S-1) and ensure your food remains protected. Complying with NSF standards, this steam pan fulfills the safety and quality requirements of the foodservice sector. With a 6-inch depth, this stainless steel pan offers plentiful space for layering deep dishes or accommodating heavy items without sacrificing presentation. The heavy-duty construction of this catering pan ensures long-lasting use and is ideal for handling both hot and cold food items. Crafted for oven use, this food steam table pan is capable of enduring high temperatures up to 1600F. This stainless steel catering pan is freezer-safe, allowing you to store your prepared meals for future use. For convenient cleanup post-service, this durable pan is suitable for use in a commercial dishwasher. This metal catering pan measures 12.8 inches in length by 6.9 inches in width by 6 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.