Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1592S-1
- Zoro # G225033392
product price:Â
$
14.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1592S-1
- Zoro #
- G225033392
- UPC #
- 840126000000
- Country of Origin
- China
Description
Transform your dining service with our Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan. Featuring a uniquely designed anti-jam stacking lug, this steam table pan ensures seamless separation and effortless lifting, streamlining operations in any bustling kitchen. Forged from 24 gauge stainless steel, this hotel pan boasts resistance to dents and scratches, ensuring durability through regular use in high-traffic eateries. This buffet pan can be paired with their matching lids (SKUs: RWT1612S-1 and RWT1620S-1) to cover foods, safeguarding them securely against external contaminants. Manufactured in accordance with NSF standards, this steam pan meets the stringent criteria for safety and quality within the foodservice industry. The 4-inch depth of this stainless steel pan provides ample space for a variety of dishes, from succulent mains to sides. This metal pan is engineered for longevity and is suitable for hot and cold menu items. Designed to be oven-safe, this food steam table pan can withstand high temperatures up to 1600F. This stainless steel catering pan is freezer-safe to preserve your prepared meals for later use. For efficient cleanup after service, this durable pan can be used in a commercial dishwasher. This catering pan measures 12.8 inches in length by 6.9 inches in width by 4 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.