Kitchen Tek Stainless Steel 1/4 Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1597S-1
- Zoro # G725026900
product price:Â
$
19.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1597S-1
- Zoro #
- G725026900
- UPC #
- 840126000000
- Country of Origin
- China
Description
Upgrade your buffet service with our Kitchen Tek Stainless Steel 1/4 Size Steam Table Pan. This steam pan boasts an anti-jam stacking lug design, ensuring smooth stackability and effortless access, enhancing operational efficiency. Constructed using 24 gauge stainless steel, This steam table pan delivers exceptional durability to withstand the daily challenges of restaurant usage. This hotel pan can be paired with its compatible lids (SKUs: RWT1613S-1 and RWT1621S-1) that offer secure fit and food protection. Meeting NSF standards, This stainless steel pan meets the high safety and quality benchmarks of the food industry. The 6-inch depth of This buffet pan offers generous space for various culinary delights, from canapes to fresh fruit salads. Featuring durable construction, This metal buffet pan provides longevity, making it perfect for serving a variety of hot and cold dishes. Designed for oven use, the food steam table pan can handle temperatures up to 1600F. This stainless steel catering pan is freezer-safe, allowing convenient storage of prepared meals. For simple post-service cleanup, This metal pan can be used in commercial dishwashers. This catering pan measures 10.4 inches in length by 6.4 inches in width by 6 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.