Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan - 8inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1594S-1
- Zoro # G125034109
product price:Â
$
33.29
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1594S-1
- Zoro #
- G125034109
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary presentations with our Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan. This steam table pan is engineered with an anti-jam stacking lug for clutter-free storage and effortless access, perfect for fast-paced environments. Constructed from 24 gauge stainless steel, this hotel pan delivers premium durability against the daily demands of restaurant usage. Pair this buffet pan with its compatible lids (SKUs: RWT1612S-1 and RWT1620S-1) to ensure your preparations remain uncontaminated. Meeting NSF standards, this steam pan stands up to the stringent requirements for safety and quality in the foodservice industry. The generous 8-inch depth of this stainless steel pan allows for the preparation of substantial dishes, catering to varied gastronomic needs while maintaining an elegant presentation. Featuring a robust construction, this metal buffet pan ensures durability and is ideal for serving a variety of hot and cold food options. Designed for oven use, this food steam table pan is built to withstand high temperatures up to 1600F. This stainless steel catering pan is freezer-safe, enabling you to store your prepared meals for later use. For easy post-service cleanup, this durable pan is compatible with commercial dishwashers. This metal catering pan measures 12.8 inches in length by 6.9 inches in width by 8 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.