Kitchen Tek Stainless Steel 1/3 Size Steam Table Pan - 8inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1594S
- Zoro # G125026654
product price:Â
$
305.99
/pk of 12, $25.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1594S
- Zoro #
- G125026654
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary presentations with our Kitchen Tek Stainless Steel 1/3 Size Steam Table Pans. These steam table pans are engineered with anti-jam stacking lugs for clutter-free storage and effortless access, ideal for fast-paced environments. Constructed from 24 gauge stainless steel, these hotel pans deliver premium durability against the daily demands of restaurant usage. Pair these buffet pans with its compatible lids (SKUs: RWT1612S and RWT1620S) to ensure your preparations remain uncontaminated. Meeting NSF standards, these steam pans stand up to the stringent requirements for safety and quality in the foodservice industry. The generous 8-inch depth of these stainless steel pans allows for the preparation of substantial dishes, catering to varied gastronomic needs while maintaining an elegant presentation. Featuring a robust construction, these metal buffet pans ensure durability and are ideal for serving a variety of hot and cold food options. Designed for oven use, these food steam table pans are built to withstand high temperatures up to 1600F. These stainless steel catering pans are freezer-safe, enabling you to store your prepared meals for later use. For easy post-service cleanup, these durable pans are compatible with commercial dishwashers. These metal catering pans measure 12.8 inches in length by 6.9 inches in width by 8 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.