Kitchen Tek Stainless Steel 1/4 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1596S
- Zoro # G625034036
product price:Â
$
76.69
/pk of 12, $6.39/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1596S
- Zoro #
- G625034036
- UPC #
- 840126000000
- Country of Origin
- China
Description
Reinvent your catering offerings with our Kitchen Tek Stainless Steel 1/4 Size Steam Table Pans. Designed with anti-jam stacking lugs, these steam pans ensure smooth separation and hassle-free handling to boost your kitchen's productivity. Crafted with 24 gauge stainless steel, these steam table pans exhibit exceptional resilience against the daily demands of commercial kitchens. These hotel pans can be paired with its compatible lids (SKUs: RWT1613S and RWT1621S) to safeguard your culinary creations. Conforming to NSF standards, these stainless steel pans meet the safety and quality requirements of the food industry. The 4-inch depth of these buffet pans accommodates a variety of servings, from petite pastries to fresh fruit assortments or appetizers. With their durable construction, these metal buffet pans ensure longevity, making them an ideal choice for serving a range of hot and cold dishes. Engineered for oven use, these food steam table pans can withstand temperatures up to 1600F. These stainless steel catering pans are freezer-safe, enabling convenient storage of prepared meals. For easy post-service cleanup, these metal pans are compatible with commercial dishwashers. These catering pans measure 10.4 inches in length by 6.4 inches in width by 4 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.