Kitchen Tek Stainless Steel 1/6 Size Steam Table Pan - 2 1/2inch Deep, Anti Jam, 24 Gauge, 12PK
- Mfr # RWT1598S
- Zoro # G025034797
product price:Â
$
70.39
/pk of 12, $5.87/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1598S
- Zoro #
- G025034797
- UPC #
- 840126000000
- Country of Origin
- China
Description
Take your catering service to new heights with our Kitchen Tek Stainless Steel 1/6 Size Steam Table Pans. Designed with anti-jam stacking lugs, these hotel pans ensure convenient separation and lifting, optimizing kitchen workflows. Fashioned from 24 gauge stainless steel, these steam table pans are built to resist common wear and tear from frequent use in a bustling restaurant environment. Pair these buffet pans with compatible lids (SKUs: RWT1614S and RWT1622S) to provide a snug fit and shield your food items. These steam pans conform with NSF standards, signifying adherence to stringent safety and quality requirements in the foodservice industry. Featuring a 2 1/2 inch depth, these stainless steel pans are suited for smaller, bite-sized dishes, presenting them elegantly. With their sturdy construction, these metal buffet pans offer durability, ensuring they are ideal for serving a diverse range of hot and cold dishes. Engineered for oven use, the food steam table pans can withstand temperatures up to 1600F. These stainless steel catering pans are freezer-safe, providing convenient storage for prepared meals. For easy and efficient post-service cleanup, these catering pans are compatible with commercial dishwashers. These metal pans measure 6.9 inches in length by 6.4 inches in width by 2.5 inches in depth. Sold in a 12 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.