Kitchen Tek Stainless Steel 2/3 Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge, 6PK
- Mfr # RWT1604S
- Zoro # G325034466
product price:Â
$
122.99
/pk of 6, $20.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1604S
- Zoro #
- G325034466
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary efficiency with our Kitchen Tek Stainless Steel 2/3 Size Steam Table Pans. These steam table pans come equipped with an anti-jam stacking lug, ensuring hassle-free separation and quick accessibility, ideal for high-demand kitchen environments. Crafted from 24 gauge stainless steel, these steam pans are designed to endure the rigors of daily use in bustling commercial settings. These buffet pans pair seamlessly with compatible lids (SKUs: RWT1616S and RWT1624S) and safeguard your culinary creations from external contaminants. Aligning with NSF standards, these hotel pans meet health and quality requirements within the foodservice industry. Featuring a 4-inch depth, these stainless steel pans offer ample space for a variety of dishes, from hearty entrees to refreshing side dishes, making them a versatile asset in any catering operation. These metal pans have a heavy-duty construction and ensure longevity, ideal for serving hot and cold items. Designed for oven use, these catering pans can withstand temperatures up to 1600F. These stainless steel catering pans are freezer-safe, providing convenient storage for prepared meals. For easy post-service cleanup, these oven-safe pans are compatible with commercial dishwashers. These food pans measure 13.9 inches in length by 12.8 inches in width by 4 inches in depth. Sold in a 6 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.