Kitchen Tek Stainless Steel Full Size Steam Table Pan - 4inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1583S-1
- Zoro # G825037967
product price:Â
$
30.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1583S-1
- Zoro #
- G825037967
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your foodservice with our Kitchen Tek Stainless Steel Full Size Steam Table Pan. Boasting an anti-jam stacking lug, this steam table pan allows for hassle-free separation and easy lifting, making your kitchen operations smoother. This hotel pan is made from 24 gauge stainless steel and is designed for heavy-duty use in your busy kitchen. To protect your food, this buffet pan can be paired with its compatible lids (SKUs: RWT1610S-1 and RWT1618S-1). This steam pan aligns with NSF standards for safety and sanitation in professional foodservice environments. With a 4-inch depth, this stainless steel pan provides ample space for serving larger dishes like roasted meats or layered dishes. This metal pan is oven-safe up to 1600F and provides versatility for various cooking tasks. To facilitate freezer storage, this metal tray is freezer-safe and allows convenient preservation of food items. For easy cleanup, this food pan can be cleaned in commercial dishwashers to streamline your cleaning process. The heavy-duty design of this catering pan makes it suitable for serving hot and cold food items. This stainless steel buffet pan measures 20.8 inches in length by 12.8 inches in width by 4 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.