Shop RESTAURANTWARE
Create Account
Kitchen Tek Stainless Steel Full Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge, 6PK
- Mfr # RWT1584S
- Zoro # G125030545
product price:Â
$
193.99
/pk of 6, $32.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1584S
- Zoro #
- G125030545
- UPC #
- 840126000000
- Country of Origin
- China
Description
Maximize the efficiency and presentation of your culinary offerings with our Kitchen Tek Stainless Steel Full Size Steam Table Pans. Engineered with anti-jam stacking lugs, these hotel pans offer hassle-free separation and easy lifting, making them ideal for busy food establishments. These steam table pans are constructed from 24 gauge stainless steel and ensure robust durability to endure various kitchen tasks. Pair these buffet pans with its compatible lids (SKUs: RWT1610S and RWT1618S) to protect your food. These steam pans comply with NSF standards in safety and sanitation for foodservice establishments. The 6-inch depth of these metal steam pans offers ample storage for storing and serving large quantities of food. With an oven-safe design, these stainless steel pans can withstand temperatures up to 1600F and are ideal for various culinary tasks. These metal pans are freezer-safe and allow convenient storage of prepared foods to maintain freshness. The heavy-duty construction of these catering pans ensures longevity and is ideal for serving hot and cold foods. For an easy cleaning experience, these buffet steam pans can be used in a commercial dishwasher. These oven-safe pans measure 20.8 inches in length by 12.8 inches in width by 6 inches in depth. Sold in a 6 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.