Kitchen Tek Stainless Steel Full Size Steam Table Pan - 8inch Deep, Anti Jam, 24 Gauge, 6PK
- Mfr # RWT1585S
- Zoro # G825027166
product price:Â
$
289.99
/pk of 6, $48.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1585S
- Zoro #
- G825027166
- UPC #
- 840126000000
- Country of Origin
- China
Description
Experience ultimate functionality in your kitchen with our Kitchen Tek Stainless Steel Full Size Steam Table Pans. These steam table pans are designed with anti-jam stacking lugs, ensuring hassle-free separation and easy lifting. Crafted from 24 gauge stainless steel, these hotel pans are built to withstand the rigors of everyday use in busy commercial kitchens. To protect your food from dust, these buffet pans can be paired with compatible lids (SKUs: RWT1610S and RWT1618S). These steam pans meet NSF standards and ensure compliance with rigorous regulations for safety and sanitation in professional foodservice environments. Boasting an 8-inch depth, these stainless steel pans are ideal for holding lasagna, roasted vegetables, or baked chicken with ease. These metal pans are oven-safe and can withstand high temperatures up to 1600F. The freezer-safe design of these catering pans allows you to refrigerate your culinary creations conveniently. These full size pans are heavy-duty and ensure longevity, making them suitable for serving cold and hot food items. For a seamless cleaning experience, these metal catering pans can be used in a commercial dishwasher. These rectangle pans measure 20.8 inches in length by 12.8 inches in width by 8 inches in depth. Sold in a 6 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.