Kitchen Tek Stainless Steel 2/3 Size Steam Table Pan - 6inch Deep, Anti Jam, 24 Gauge
- Mfr # RWT1605S-1
- Zoro # G025037231
product price:Â
$
36.25
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1605S-1
- Zoro #
- G025037231
- UPC #
- 840126000000
- Country of Origin
- China
Description
Maximize food preparation efficiency with our Kitchen Tek Stainless Steel 2/3 Size Steam Table Pan. This food pan is designed with an anti-jam stacking lug for effortless separation and swift access, essential in fast-paced kitchen settings. Fabricated from 24 gauge stainless steel, this steam pan is durable and withstands frequent use at commercial foodservice establishments. This buffet pan can be paired with compatible lids (SKUs: RWT1616S-1 and RWT1624S-1) and can be used to keep meals protected from environmental contaminants. Complying with NSF standards, this steam table pan meets the strict health and quality requirements in the foodservice industry. The 6-inch depth of this metal pan provides substantial space for heavy menu items, ensuring you can serve everything from bubbling casseroles to lush salads. This stainless steel pan has a heavy-duty design and is adept at holding both hot and cold foods. Crafted for oven applications, this catering pan is capable of enduring temperatures up to 1600F. This stainless steel catering pan is freezer-safe, offering convenient storage for prepared meals. To simplify post-service cleanup, this hotel pan is compatible with commercial dishwashers. This food pan measures 13.9 inches in length by 12.8 inches in width by 6 inches in depth. Sold in a 1 count box. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.