Shop RESTAURANTWARE
Create Account
Life Protector Gray HPPE Polyester / Spandex Large Work Gloves - Ultra-Thin Foam Nitrile Palm
- Mfr # RWT1949GR-1
- Zoro # G325032936
product price:Â
$
11.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1949GR-1
- Zoro #
- G325032936
- UPC #
- 840126000000
- Country of Origin
- China
Description
Equip your hands with our Life Protector Gray HPPE Polyester / Spandex Large Work Gloves. Featuring an ultra-thin foam nitrile palm coating, these heavy-duty gloves are resistant to abrasions and ensure a superior grip on both dry and wet surfaces. The breathable foam technology of these gray work gloves keeps your hands cool and dry throughout the day, making them ideal for long hours of use. Crafted from HPPE fibers, these heavy-duty work gloves are cut-resistant and provide protection against sharp edges and blades. The lining of these mechanic gloves is made from a blend of polyester and spandex, allowing for improved hand movement during extended wear. With a 15-gauge thickness, these protective gloves add an extra layer of defense in tough working conditions. These gray mechanic gloves are hand washable for easy upkeep, offering a hassle-free cleaning experience. The sleek, gray finish of these work gloves gives a professional look while effectively hiding dirt and stains. Measuring 9.75 inches in length by 4 inches in width, these gray gloves are designed for a perfect fit. Each order includes 1 pair of large work gloves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.