Life Protector Stainless Steel Mesh Small Cut-Resistant Glove - Level 9, Food Safe - 9 1/4in x 4
- Mfr # RWT1192W
- Zoro # G425024732
product price:Â
$
122.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1192W
- Zoro #
- G425024732
- UPC #
- 840126000000
- Country of Origin
- China
Description
Secure your hands while butchering using our Life Protector Stainless Steel Mesh Small Cut-Resistant Glove. This cutting glove is made of 306 stainless steel, making them highly durable for efficient use. To keep your hands guarded while cutting meat, this food-safe mesh glove is built with level-9 protection. With an ambidextrous design, this reversible mesh glove has an adjustable white wrist strap with snap closure, providing you with a comfortable grip. Plus, this chainmail mesh glove comes with a white finger grip made of PVC material for convenience. This stainless steel mesh glove is lightweight and machine washable for your convenience. The white finish of this meat-cutting glove's strap gives it a refined look. This small metal mesh glove is heavy-duty and protects your hand from any accidental cuts. Measuring 9.25 inches in length by 4.75 inches in width, this steel mesh glove is a must-have while slicing, dicing, grating, or peeling. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.