Low Derma Blue Extra Large Nitrile Gloves - Hypoallergenic, Non-Sterile, Powder-Free, 1000PK
- Mfr # RWP0908BL
- Zoro # G925029930
product price:Â
$
110.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0908BL
- Zoro #
- G925029930
- UPC #
- 840126000000
- Country of Origin
- Malaysia
Description
Find the perfect gloves to suit your needs with our LOW DERMA Blue Extra Large Nitrile Glove. These FDA-compliant, LOW DERMA disposable gloves have a Dermatest 5-star seal certification, and it's latex-free and powder-free to help reduce the potential for allergic reactions or hypersensitivity. The ambidextrous design makes these non-sterile gloves easier and faster to wear, removing the hassle of figuring out which glove goes on each hand. These low dermatitis potential gloves provide all-around protection from Type I and Type IV hypersensitivity. The textured fingertips of these extra-large gloves provide a secure grip when dealing with wet or greasy food while slicing, protecting the product from slipping and giving the user more control over their tasks, making food preparation easier and smoother. Plus, these gloves for kitchen come in blue color to match your employee's uniforms for an aesthetically pleasing appearance and efficient color-coded organization. These hypoallergenic gloves are disposable for effortless cleanup after use, avoiding the spread of unwanted substances. These gloves do not contain natural rubber latex, sulfur, or accelerators. These powder-free gloves are an extra large size. Sold in a 1,000 count box. Gloves are not intended for medical use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.