Shop WINTER WALKING
See all product information
Create Account
Replacement Stud, 5/16" x 5/8" x 5/8", PK6
- Mfr # JD510-SK
- Zoro # G3599407
product price:Â
$
8.69
/pk of 6, $1.45/ea
Key Features
Material
Tungsten Carbide
For Use With
Spare Spike All-Traction Footwear
Size
5/16 in x 5/8 in x 5/8 in
Length
5/16 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JD510-SK
- Zoro #
- G3599407
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Replacement Studs
- Material
- Tungsten Carbide
- For Use With
- Spare Spike All-Traction Footwear
- Color
- Green
- Gender
- Unisex
- Includes
- Spike Clip
- Footwear Brand
- WINTER WALKING
- Accessory Type
- Replacement Studs
- Shell Material
- Tungsten Carbide
- Wire Color
- Green
- Compatible Product Type
- Spare Spike All-Traction Footwear
Dimensions
- Size
- 5/16 in x 5/8 in x 5/8 in
- Length
- 5/16 in
- Height
- .625"
- Width
- 5/8 in
- Bottle Size
- 5/16 in x 5/8 in x 5/8 in
- Size - Alpha
- 5/16 in x 5/8 in x 5/8 in
- Container Size
- 5/16 in x 5/8 in x 5/8 in
Description
Replacement Studs, Size 5/16 in x 5/8 in x 5/8 in, Material Tungsten Carbide, Green, Includes Spike Clip, For Use With Spare Spike All-Traction Footwear, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.