Luxenap Square Black Paper Napkin - 2-Ply, Micropoint - 15 1/2in x 15 1/4in, 1200PK
- Mfr # RWA1255B
- Zoro # G025035633
product price:Â
$
233.99
/pk of 1200, $0.19/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA1255B
- Zoro #
- G025035633
- UPC #
- 840126000000
- Country of Origin
- Spain
Description
Add a sleek touch of style to your table settings with these Luxenap Micropoint 2-Ply Disposable Napkins. Made from thick 2-ply paper, these black dinner napkins are luxuriously soft and extremely absorbent. Their sturdy construction can be elegantly folded or rolled with silverware to create beautiful event tablescapes, while their conveniently disposable design ensures quick and easy cleanup. Featuring unique micropoint embossed detailing, these napkins add an extra touch of sophistication to any place setting. Use these black paper napkins as restaurant napkins to quickly reset bustling cafes and busy bistros -- or use them as stylish catering napkins to instantly upgrade the look of disposable tableware at catered events. Measuring 7.75 inches in length by 7.5 inches in width when folded, and 15.5 inches in length by 15.25 inches in height when unfolded, these large paper napkins easily cover customers' laps to keep clothing clean and protected. These napkins will arrive pre-folded in a 1,200 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.