Luxenap White Paper Napkin - Kangaroo, Air Laid, with Gray Threads - 15 3/4in x 15 3/4in, 800PK
- Mfr # RWA0803
- Zoro # G825036038
product price:Â
$
547.99
/pk of 800, $0.68/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWA0803
- Zoro #
- G825036038
- UPC #
- 840126000000
- Country of Origin
- Spain
Description
Bring style and convenience to table settings using our Luxenap White Paper Napkins. Constructed from high-quality air-laid paper, these white napkins are lightweight and have a soft linen-like feel, making them the perfect alternative to traditional dinner napkins. These white paper napkins have a built-in pocket to securely hold cutlery for guests. These air-laid napkins have a static-free and non-linting design that keeps your customers' laps protected and clothing pristine. With a classic white finish and gray threaded pattern, these white napkins perfectly complement tablescapes at restaurants or catered events. These air-laid napkins are built to be extremely absorbent and strong to quickly soak up spills or messes. Each of these white paper napkins comes pre-folded with a measurement of 7.75 inches in length by 3.9 inches in width and 15.75 inches in length by 15 inches in width when unfolded. Sold in a 800 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.