Shop RDI
See all product information
Create Account
Cup Lids Bagasse 10oz and 12oz Cups 1000cs, 1000PK
- Mfr # LID-BGS-M90
- Zoro # G623312785
product price:Â
$
72.49
/pk of 1000, $0.07/ea
Key Features
For Use With
10 and 12 oz cups
Material
Bagasse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LID-BGS-M90
- Zoro #
- G623312785
- UPC #
- 8.10147E+11
- Country of Origin
- India
Details
- For Use With
- 10 and 12 oz cups
- Material
- Bagasse
- Item
- Lids
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.