Maxi Serve 10 oz Square Clear Plastic Small Modern Bowl - 4 1/4in x 4 1/4in x 1 1/2in, 100PK
- Mfr # RWP0145C
- Zoro # G125038114
product price:Â
$
109.99
/pk of 100, $1.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0145C
- Zoro #
- G125038114
- UPC #
- 818247000000
- Country of Origin
- China
Description
Unveil your salads and other delights in our Maxi Serve 10-ounce Square Clear Plastic Small Modern Bowls. Fabricated using top-tier plastic, these clear bowls promise enduring durability and are ideally suited for various wet, dry, or chilled delicacies at your themed catering occasion.These plastic bowls have a contemporary square silhouette and act as an appealing canvas that highlights the allure of your servings. With a capacity of 10 ounces, these square bowls are ideally sized for single-serving meals. These salad bowls have a transparent finish that elevates the visual appeal, breathing life into your culinary presentations. Constructed with a lightweight material, these disposable bowls ensure comfortable handling and convenience. These food containers are conveniently disposable to smoothen your post-event chores. Measuring 4.25 inches in length by 2.25 inches in width by 1.5 inches in height, these serving bowls can accommodate up to 10 ounces. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.