Shop RESTAURANTWARE
Create Account
Maxi Serve 10 oz Square White Plastic Small Modern Bowl - 4 1/4in x 4 1/4in x 1 1/2in, 100PK
- Mfr # RWP0145W
- Zoro # G625036450
product price:Â
$
109.99
/pk of 100, $1.10/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0145W
- Zoro #
- G625036450
- UPC #
- 818247000000
- Country of Origin
- China
Description
Gracefully present your salads using our Maxi Serve stylish 10-ounce Square White Plastic Small Modern Bowls. These square bowls are crafted from premium plastic and exhibit timeless durability, rendering them perfect for various meal items, whether wet, dry, or cooled, at your upcoming function. Boasting a classy square design, these plastic bowls act as an elegant frame for your servings, amplifying their appeal. These food containers hold up to 10 ounces, making them suitable for individual meal portions. Featuring a pristine white finish, these serving bowls enhance their visual appeal and give a high-end touch to your food presentations. These salad bowls are disposable to ensure the cleaning process post-event is a breeze. Each white bowl measures 4.25 inches in length by 4.25 inches in width by 1.5 inches in height and has a capacity of 10 ounces. Shipped in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.