Shop ELAMA
See all product information
Create Account
600 Piece Disposable Plastic Dinnerware Party Set for 100 Guests in White with Gold Trim
- Mfr # 750124342M
- Zoro # G722980489
product price:Â
$
73.49
/ea
Key Features
Length
14.70 in
Height
7.20 in
Color
Gold
Width
13.40 in
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124342M
- Zoro #
- G722980489
- UPC #
- 840191216602
- Country of Origin
- China
Dimensions
- Length
- 14.70 in
- Height
- 7.20 in
- Width
- 13.40 in
Details
- Item
- Disposable Dinnerware Set
- Color
- Gold
- Material
- Plastic
Description
Elevate your next event with the Elama 600-Piece Disposable Plastic Dinnerware Party Set, designed to serve up to 100 guests. This elegant White set features a clean and sophisticated Gold trim, offering a perfect balance of style and functionality for weddings, parties, or any special occasion. Made from high-quality food-grade plastic, each piece is BPA-free, ensuring a safe dining experience for all guests. The spill-free design and secure base ensure durability and stability, even in more lively settings, while the disposable nature makes cleaning up quick and hassle-free. The set includes 100 dinner plates, 100 salad plates, 100 9 ounce cups, 100 forks, 100 spoons and 100 knives. Whether you're hosting a formal gathering or a more casual celebration, this set combines elegance and convenience, providing everything you need for a memorable event. The Elama 600-Piece Disposable Plastic Dinnerware Party Set is the perfect solution for effortless entertaining.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.