Met Lux 1 Aluminum 9ininduction Ready Fry Pan and 1 Red Silicone Pan Handle Sleeve
- Mfr # BNRW0561
- Zoro # G525023499
product price:Â
$
34.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0561
- Zoro #
- G525023499
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your culinary efficiency with our Bundle: Met Lux 1 Aluminum 9 in Induction Ready Fry Pan with 1 Red Silicone Pan Handle Sleeve. This aluminum fry pan features a non-stick surface that ensures effortless flipping of pancakes and sliding of omelets onto plates. Equipped with a built-in stainless steel bottom plate, this frying pan is compatible with induction cooktops for efficient heating. Crafted from heavy-duty aluminum, this skillet pan ensures long-lasting durability and even heat distribution for perfectly cooked dishes. The triple-riveted handle of this cooking pan provides a secure connection and a firm grip, enhancing both control and safety during cooking. This saute pan is oven-safe and compatible with ceramic and electric cooktops, offering flexibility in your culinary creations. For optimal maintenance, hand washing this aluminum pan is recommended to preserve its performance. The ergonomic handle of this kitchen skillet comes with built-in hanging holes, facilitating easy storage and organization in your kitchen. This silicone pan handle sleeve is heat-resistant up to 450F and protects your hands from burn. The removable design of this pan handle sleeve allows for easy switching between pans, saving time and effort during busy cooking sessions. With molded indentations, this removable handle sleeve ensures a comfortable and secure grip while handling a hot pan. Measuring 16.58 inches in length by 9.45 inches in width by 4.53 inches in height, this aluminum skillets offer ample space for a variety of dishes. Each order includes 1 pan and 1 sleeve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.