Shop RESTAURANTWARE
Create Account
Met Lux 6 Black Carbon Steel 14in Pre-Seasoned Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0619
- Zoro # G425035806
product price:Â
$
200.99
/pk of 6, $33.50/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0619
- Zoro #
- G425035806
- UPC #
- 840126000000
- Country of Origin
- China
Description
Enhance your kitchen efficiency with our Met Lux 6 Black Carbon Steel 14 in Pre-Seasoned Fry Pans with 6 Red Silicone Pan Handle Sleeves. Crafted from robust 1.5 mm thick carbon steel, these pre-seasoned frying pans ensure long-lasting durability and excellent heat distribution for perfectly cooked dishes. Lightweight and easy to maneuver, these fry pans allow you to flip and stir your meals effortlessly. With non-coated surfaces, these carbon steel fry pans are ideal for searing and browning, giving your dishes a professional touch. The triple-riveted handles of these skillet pans provide comfortable and secure grips, enhancing safety during handling. For additional convenience, the handles of these carbon steel pans include hanging holes, allowing for easy storage and saving valuable kitchen spaces. These silicone sleeves are heat-resistant up to 450F, providing reliable protection for your hands from burns while handling hot cookware. The molded indentations of these pan handle sleeves allow for quick and easy attachment and detachment, making pan transitions smooth and efficient. Each removable handle sleeve facilitates quick and easy changes between different pans, enhancing kitchen safety. These 14-inch frying pans measure 25.98 inches in length by 14.17 inches in width by 5.71 inches in height, offering ample space for various culinary creations. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.