Met Lux 1 Carbon Steel 11in Non-Stick Fry Pan and 1 Red Silicone Pan Handle Sleeve
- Mfr # BNRW0645
- Zoro # G425030542
product price:Â
$
39.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0645
- Zoro #
- G425030542
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary operations with our Met Lux 1 Carbon Steel 11 in Non-Stick Fry Pan with 1 Red Silicone Pan Handle Sleeve. Built with 3 mm thick carbon steel, this heavy-duty fry pan is lightweight, ensuring easy handling while offering excellent heat distribution for consistent cooking results. This skillet pan gains non-stick properties once seasoned, allowing you to effortlessly prepare delicious meals without food sticking. Oven-safe and induction-safe, this versatile steel fry pan can be used on various heat sources, making it ideal for diverse cooking needs. Featuring a triple-riveted handle with a hanging hole, this frying pan provides a secure grip and convenient storage option. For easy cleaning, this fry pan can be hand washed, maintaining its pristine condition over time. Paired with the fry pan is this red silicone sleeve that offers heat resistance of up to 450F, ensuring a comfortable grip on a hot pan. The removable design of this handle sleeve enables quick and easy switching between pans, saving time and effort in a busy kitchen. Plus, the molded indentations on this silicone sleeve provide a secure and comfortable grip, while the hanging loop allows for easy storage and organization. The dishwasher-safe design of this handle sleeve ensures hassle-free cleaning after use. Each 11-inch carbon steel fry pan measures 19.88 inches in length by 11.02 inches in width by 4.57 inches in height, providing ample space for cooking a variety of dishes. Each order includes 1 pan and 1 sleeve.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.