Wire Brush
- Mfr # 4577200
- Zoro # G809112673
product price:Â
$
37.79
/ea
Key Features
Dishwasher Safe
No
Handle Material
Wood
NSF Certified
No
Product Type
Oven Brush
Overall Width
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4577200
- Zoro #
- G809112673
- UPC #
- 085404508024
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 1 1/2 in
- Bristle Length
- 2 3/4 in
- Wire Rope Length
- 39 in
- Overall Length
- 39 in
- Length
- 39 in
Details
- Item
- Oven Brush
- Dishwasher Safe
- No
- Handle Material
- Wood
- NSF Certified
- No
- Product Type
- Oven Brush
- For Use With
- Oven
- Bristle Material
- Metal
- Compatible Product Type
- Oven
Description
Oven Brush, Product Type Oven Brush, Bristle Length 2 3/4 in, Bristle Material Metal, Dishwasher Safe No, For Use With Oven, Handle Material Wood, Overall Length 39 in, Overall Width 1 1/2 in, NSF Certified No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.