Met Lux 12 oz Ice Scoop - 10 3/4in x 3in x 2 3/4in
- Mfr # RWT1092C
- Zoro # G025031345
product price:Â
$
13.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1092C
- Zoro #
- G025031345
- UPC #
- 840126000000
- Country of Origin
- China
Description
Easily measure and prep ingredients with our Met Lux 12-ounce Ice Scoop. This food scoop is built with a flat bottom to reach the ingredients at the bottom of containers with ease. With a beveled front edge design, this ice scoop allows for smooth, whole scoops of your cooking or baking materials. For easy handling, this popcorn scoop is lightweight to keep hands or wrists from straining due to constant use. Crafted from PC plastic, this ice cube scooper is durable to avoid scratching, chipping, or breaking. Equipped with a hanging slot, this utility scoop is great for storing over your food bins without having to leave it in the containers and tainting the contents. Perfect for ice or dry ingredients, this clear plastic scoop can be used at your restaurant, hotel, or special event. This plastic utility scoop can be placed in the dishwasher after use for a quick clean-up process. With a total capacity of 12 ounces, this ingredient scoop measures 10.75 inches in length by 3 inches in width by 2.75 inches in height. Sold in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.