Shop RESTAURANTWARE
Create Account
Met Lux 6 Aluminum 12ininduction Ready Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0571
- Zoro # G325036125
product price:Â
$
235.99
/pk of 6, $39.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0571
- Zoro #
- G325036125
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your culinary expertise with our Bundle: Met Lux 6 Aluminum 12 in Induction Ready Fry Pans with 6 Red Silicone Pan Handle Sleeves. These aluminum fry pans boast a non-stick surface, ensuring that food effortlessly slides off for hassle-free cooking. The stainless-steel bottom plate makes these frying pans compatible with induction cooktops, expanding your kitchen's versatility. Designed to be oven-safe and compatible with ceramic and electric cooktops, these aluminum pans are ideal for a variety of cooking methods. Created from heavy-duty aluminum, these saute pans ensure even heat distribution, perfect for consistent sauteing and frying. The triple-riveted handle of these cooking pans provides a firm grip and secure connection, minimizing the risk of kitchen accidents. For easy maintenance, these induction frying pans are hand washable, ensuring they stay in pristine condition. Featuring handles with hanging holes, these omelet pans offer convenient storage options to keep your kitchen organized. Complementing the pan, these pan handle sleeves are heat-resistant up to 450F and offer a secure grip while cooking. The removable design of these red pan handle sleeves allows for easy switching between pans, saving you time and effort during busy meal preparations. With molded indentations, these removable handle sleeves ensure a comfortable and secure grip, enhancing your overall cooking experience. These skillet pans measure 22.28 inches in length by 11.81 inches in width by 5.32 inches in height, making them suitable for a range of culinary tasks. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.