Met Lux 6 Aluminum 14ininduction Ready Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0579
- Zoro # G225032777
product price:Â
$
310.99
/pk of 6, $51.83/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0579
- Zoro #
- G225032777
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your kitchen efficiency and culinary excellence with our Bundle: Met Lux 6 Aluminum 14 in Induction Ready Fry Pans with 6 Red Silicone Pan Handle Sleeves. These aluminum fry pans feature a non-stick surface, ensuring that food effortlessly slides off and significantly reduces the need for excessive oil or butter. The stainless-steel bottom plate of these fry pans is compatible with induction cooktops, expanding your cooking possibilities. Made with heavy-duty aluminum, these skillet pans distribute heat evenly, preventing hot spots and ensuring perfectly cooked dishes every time. The triple-riveted handles of these saute pans provide a firm and secure grip, minimizing the risk of kitchen accidents. These induction fry pans are oven-safe and can be used on ceramic and electric cooktops, making them ideal for a variety of cooking methods. For easy maintenance, these induction frying pans are hand washable, allowing for quick and efficient cleanup. The handle of these induction-ready pans features a hanging hole, offering convenient storage and organization in your kitchen. These silicone sleeves are heat-resistant up to 450F, allowing you to handle hot pans with ease and safety. With a removable design, these pan handle sleeves let you switch between pans effortlessly, saving you valuable time and effort in a busy kitchen. Designed with molded indentations, these removable handle sleeves ensure a stable and comfortable grip. These aluminum cooking pans measure 26.77 inches in length by 14.1 inches in width by 5.71 inches in height. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.