Shop RESTAURANTWARE
Create Account
Met Lux 6 Carbon Steel 8in Non-Stick Fry Pans and 6 Red Silicone Pan Handle Sleeves, 6PK
- Mfr # BNRW0627
- Zoro # G225034115
product price:Â
$
139.99
/pk of 6, $23.33/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BNRW0627
- Zoro #
- G225034115
- UPC #
- 840126000000
- Country of Origin
- China
Description
Elevate your kitchen's efficiency and versatility with our Met Lux 6 Carbon Steel 8 in Non-Stick Fry Pans with 6 Red Silicone Pan Handle Sleeves. Crafted from 3 mm thick carbon steel, these heavy-duty fry pans ensure durability and optimal heat distribution for even, consistent cooking. The lightweight design of these fry pans simplifies the cooking process, making them indispensable in any high-paced kitchen environment. Hand washable, these skillet pans develop non-stick properties after seasoning, making cleanup effortless and enhancing their cooking efficiency over time. Oven-safe, these versatile carbon steel fry pans allow you to start a dish on the stovetop and finish it in the oven, offering unmatched culinary flexibility. The triple-riveted handle of these pans provides a secure grip, ensuring safe handling and easy transfer of the pan during cooking. These induction-safe fry pans are compatible with all kinds of stovetops, making them a universal solution for all your frying needs. Featuring a convenient hanging hole, these black frying pans can be stored easily, saving valuable kitchen space. Complementing these fry pans, the handle sleeves are designed to provide a secure grip while cooking. These silicone sleeves offer heat resistance up to 450F, ensuring a comfortable and safe grip on hot pans. The removable design of these sleeves allows you to switch between pans effortlessly, saving time and enhancing kitchen efficiency. The molded indentations on the dishwashable sleeves provide a secure and comfortable grip, reducing the risk of slippage. Plus, each sleeve features a hanging loop for easy storage and organization. Measuring 14.17 inches in length by 7.87 inches in width by 3.5 inches in heigh, these 8-inch pans offer ample space for cooking a variety of dishes. Each order includes 6 pans and 6 sleeves.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.