Shop ADAM EQUIPMENT
See all product information
Create Account
Industrial Bench Scales, SS, 150 lb
- Mfr # WF 150aM
- Zoro # G623356109
product price:Â
$
1,807.99
/ea
Free Shipping & Returns
Key Features
Scale Features
Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
NTEP Rating
NTEP Rated
Washdown
Yes
Calibration Certificate
Statement of Accuracy
Product Type
Food Scale
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WF 150aM
- Zoro #
- G623356109
- UPC #
- 0840886111656
- Country of Origin
- China
- Scale Features
- Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components
- NTEP Rating
- NTEP Rated
- Washdown
- Yes
- Calibration Certificate
- Statement of Accuracy
- Product Type
- Food Scale
- Compatible Manufacturer Part Number
- Universal
- Weight Capacity - Metric
- 60 kg
- Weighing Surface Material
- Stainless Steel
- IP Rating
- IP68
- Standards
- Measurement Canada Approved, NSF
- Compatible Product Type
- Universal
- Body Material
- Stainless Steel
- Item
- Industrial Bench Scales
- NEC Rating
- Not NEC Rated
- Scale Mechanism
- Digital
- Scale Use Location
- Industrial
- Series
- W
- Scale Graduations
- 0.02 lb/0.01 kg
- Weight Capacity - Imperial
- 150 lb
Dimensions
- Weighing Surface Depth
- 19 3/4 in
- Overall Depth
- 19 3/4 in
- Overall Height
- 5 1/4 in
- Overall Width
- 15 3/4 in
- Weighing Surface Width
- 15 3/4 in
Description
Industrial Bench Scales, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units kg, lb, Scale Graduations 0.02 lb/0.01 kg, Overall Width 15 3/4 in, Overall Depth 19 3/4 in, Overall Height 5 1/4 in, Scale Features Level Indicator and Adjustable Feet Ensure Proper Balance Setup for Optimum Weighing Results, Overload Protection Helps Prevent Damage to Internal Components, Scale Use Location Industrial, Washdown Yes, Calibration Certificate Statement of Accuracy
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.