Shop RESTAURANTWARE
Create Account
Met Lux 6 qt Rectangle Stainless Steel Half Size Chafer Body -induction Ready, with Glass Viewing
- Mfr # RWT0003
- Zoro # G925031650
product price:Â
$
1,572.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0003
- Zoro #
- G925031650
- UPC #
- 735256000000
- Country of Origin
- China
Description
The stainless steel construction of this 6-quart chafing dish body traps in heat to keep meats and poultry at a healthy and proper serving temperature, while its rectangular shape makes it ideal for serving ample portions of hot food. Constructed with welded stainless steel for durability, this half size chafer is built with a glass viewing window for easy visibility. Whether you're serving a buffet, banquet, or wedding reception, this rectangular chafer will ensure guest satisfaction and gala success. Each Met Lux Half Size 6 Quart Rectangular Induction Ready Chafer Stainless Steel Body with Glass Viewing Window measures 22.6 inches L by 16 inches W, and is shipped in a 1 count box. Stands can be purchased separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.