Shop RESTAURANTWARE
Create Account
Met Lux Aluminum Rolling Pin - 21 1/4in x 3 1/2in x 3 1/2in
- Mfr # RWT0231
- Zoro # G525033252
product price:Â
$
105.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0231
- Zoro #
- G525033252
- UPC #
- 735256000000
- Country of Origin
- China
Description
This aluminum rolling pin is the perfect tool for flattening out the type of dough that springs back, particularly, the kind that has yeast in it. This ball bearing mechanism makes this metal rolling pin an ideal kitchen tool for many pastry chefs to have. It's even great for restaurants that pride themselves on serving fresh bread or preparing homemade desserts. Another great feature is the material. If you're looking for the best rolling pin a cook could have, this is the one you want to consider. To prevent dough from sticking to this metal rolling pin, chill it! Aluminum is a great conductor of heat. It can also evenly distribute cooler temperatures making this quite the unique rolling pin. For a quick and convenient cleanup, this rolling pin is dishwasher-safe. This aluminum rolling pin measures 13 inches in length and 3.5 inches in diameter. The total length of the pin, including the handles, is 21.3 inches. You will receive one Met Lux Rolling pin per order.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.