Met Lux Black Stainless Steel Measuring Spoon Set - 8-pcs, Magnetic
- Mfr # RWT1191B
- Zoro # G525035867
product price:Â
$
18.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1191B
- Zoro #
- G525035867
- UPC #
- 840126000000
- Country of Origin
- China
Description
No more mess with measuring ingredients using our Met Lux Black Stainless Steel Measuring Spoon Set. This measuring spoon set is made from high-quality stainless steel, ensuring no bending or corroding for longevity. Consisting of 7 different metal measuring spoons and 1 leveler ranging from 1/8 teaspoon to 1 tablespoon, this set of spoons is handy and changes the workflow in the kitchen. The steel measuring spoons of this set are magnetic, allowing them to be assembled one over the other for easy storage and quick access. With a leveler, easily even up the top of these spoons or your measuring cups for precise measurements of ingredients. The black finish of this magnetic measuring spoon set with the measurements in both U.S. and metric units blends with any kitchen theme. These stainless steel measuring spoons come with 2 different measuring heads, the oval head on one side and the round head on the other, to let you measure dry and liquid ingredients separately. The sleek design of this spoon set allows it to lie flat on the surface, avoiding any accidental spills. Manufactured to save you time, these measuring spoons with leveler are dishwashable. This stainless steel measuring spoon set has spoons of the measurements 1/8 teaspoon (0.62ml), 1/4 teaspoon (1.25 ml), 1/2 teaspoon (2.5ml), 3/4 teaspoon (3.75ml), 1 teaspoon (5ml), 1/2 tablespoon (7.5ml), 1 tablespoon (1.5ml). Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.