Shop RESTAURANTWARE
Create Account
Met Lux Gray Stainless Steel Kitchen Tong - Scalloped - 9in x 1 1/2in x 1in
- Mfr # RWT1252GR
- Zoro # G825032511
product price:Â
$
7.39
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWT1252GR
- Zoro #
- G825032511
- UPC #
- 840126000000
- Country of Origin
- China
Description
Handle hot foods without burning your hands with our Met Lux Gray Stainless Steel Kitchen Tong. Crafted with a stainless steel body, this professional chef tong ensures long-lasting durability and resistance to rust. The silicone head of this stainless steel tong for cooking provides a gentle touch on non-stick cookware, preventing any scratches or damage to the surface. Plus, the scalloped edges on this metal food tong's head offer enhanced grip and precise control while maneuvering or serving food during cooking. With a high heat resistance of up to 484F, this 9-inch tong allows you to safely handle hot foods without the risk of burns. The rubber handle of this kitchen tweezers features slip-resistant properties and includes a thumb rest, providing a comfortable grip and optimal control. Equipped with an easy-pull locking mechanism, this cooking forceps can be conveniently stored without any hassle. For added convenience in busy kitchens, this kitchen forceps is dishwasher-safe, making the cleaning process a breeze. Sporting a sleek gray finish, this plating tweezers is easily distinguishable and can be neatly organized alongside your other utensils. Measuring 9 inches in length, this locking tong proves versatile for a wide range of kitchen tasks. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.