Shop DABMAR LIGHTING
See all product information
Create Account
LV301-BZ-SLV 12V MR16 Well Light without Grill & PVC Sleeve; 20W - Bronze
- Mfr # LV301-BZ-SLV
- Zoro # G704084303
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Handle Color
Bronze
Depth
4.4 in
Overall Width (In.)
4.41 in
Overall Height (In.)
6.13 in
Material
Cast Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LV301-BZ-SLV
- Zoro #
- G704084303
- UPC #
- 849095006340
- Country of Origin
- China
Dimensions
- Depth
- 4.4 in
- Overall Width (In.)
- 4.41 in
- Overall Height (In.)
- 6.13 in
Details
- Item
- Ground Well Light
- Handle Color
- Bronze
- Material
- Cast Aluminum
Description
Features
- Clear, heat resistant, tempered glass lens
- Low voltage transformer required for installation
- Pvc sleeve included for installation
- Finish: Bronze
- Material: Cast Aluminum
- Lens: Clear, Heat Resistant & Tempered Glass Lens
- Installation Type: Rated for In-Ground Soil & Concrete Applications
- Lamp Type: MR16
- Wattage: 20W
- Voltage: 12V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.