Met Lux Rectangle White Polypropylene Half Size Food Pan - 8in Deep, with Label
- Mfr # RWP1794W-1
- Zoro # G225027193
product price:Â
$
15.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP1794W-1
- Zoro #
- G225027193
- UPC #
- 840126000000
- Country of Origin
- China
Description
Maximize your kitchen's efficiency with versatile storage solutions. The Met Lux Plastic Food Container with a Built-in Label is designed to enhance organization and reduce waste. Featuring a permanently built-in label, this plastic food container allows staff to record essential details like food type and use-by date, which can be washed off in the dishwasher for reuse, saving money and reducing label waste. Its innovative shape maximizes storage space by up to 25%, making it an ideal stackable food container for busy kitchens. Constructed from durable plastic, this container withstands temperatures ranging from -40 to 203 degrees Fahrenheit, ensuring safe storage for both hot and cold foods, making it a reliable freezer-safe container. With dimensions of 12.7 inches in length, 10.3 inches in width, and 7.8 inches in height, it offers ample capacity for various food items. Enhance your foodservice operations with this essential storage solution. Each order includes 1 Met Lux Plastic Food Container with Built-in Labels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.