Met Lux Round Stainless Steel Straight Leg Stand -induction Ready, Fits 6 qt Round Chafer
- Mfr # RWT0007
- Zoro # G725030815
product price:Â
$
453.99
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
- RWT0007
- Zoro #
- G725030815
- UPC #
- 735256000000
- Country of Origin
- China
Description
The stainless steel construction on this Met Lux 6 Quart Round Induction Ready Chafer stand provides durability, dependability, and versatility. Built to be used with our Met Lux Induction Warming Unit, or with traditional chafing fuel, this straight-leg stand is sturdy and easy to carry and load. Ideal for wedding receptions, banquets, buffets, and other catered galas, this stand is built to fit our Met Lux 6 Quart Round Induction Ready Chafer. Each Met Lux Straight Leg Stainless Steel Stand for 6 Quart Round Induction Ready Chafer measures 17.5 inches in circumference, 9 inches in height, and is shipped in a 1 count box. Chafer sold separately.