Met Lux Stainless Steel Canning Jar Lifter
- Mfr # RWT1205
- Zoro # G325027130
product price:Â
$
9.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT1205
- Zoro #
- G325027130
- UPC #
- 840126000000
- Country of Origin
- China
Description
Keep your hands safe and untouched with our Met Lux Stainless Steel Canning Jar Lifter. Robustly constructed from high-quality stainless steel, this canning jar grabber is designed to give a firm grip and longevity. This jar lifter tong features a pair of clamps with a BPA-free vinyl coating, providing extra strength and preventing slippage when you're pulling out mason jars from boiling water. The soft-touch handle of this preserving jar tong ensures comfort while handling, enabling you to carry on your canning process effortlessly. Endowed with high-heat resistance, this jar grabber for canning can withstand even the elevated temperatures of your canning pot. Adorned with a red finish, this mason jar tong adds a touch of elegance to your kitchen utensils and is easy to spot among other tools. Measuring 8.75 inches in length by 3.25 inches in width by 2 inches in height, this canning tool is easy to store and practical to use, even for large-sized jars. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.