Shop RESTAURANTWARE
Create Account
Met Lux Stainless Steel Marinade / Meatinjector Kit
- Mfr # RWT0644S
- Zoro # G525034051
product price:Â
$
43.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWT0644S
- Zoro #
- G525034051
- UPC #
- 840126000000
- Country of Origin
- China
Description
Ensure that your pork roasts and cuts of premium meat burst with flavor using our Met Lux Stainless Steel Marinade / Meat Injector Kit. Featuring 1 large meat injector, 3 interchangeable needles, 2 cleaning brushes, and 4 spare O-rings, this meat injection kit simplifies the process of marinading to produce savory grills and roasts. Designed with a 3-ring handle, this meat injector provides a comfortable grip when pressing down into meats, while its plunger applies the right amount of pressure for an effortless injection of juicy marinade without causing leaks. Ideal for adding marinades to any cut of meat, this meat syringe set includes an angled cut needle for thicker herb-filled marinades, a small hole needle for smaller and thinner cuts of meat, and a 12-hole needle that evenly distributes marinades or brines. This marinade injector kit includes 2 small wire brushes for efficient cleaning and 4 spare O-rings to ensure the barrel has a tight seal and is leak-resistant. Crafted from high-quality stainless steel, this meat injector and coordinating marinade needles are dishwasher-safe for an easy cleanup and withstand long-lasting use at your upscale steakhouse or barbecue food truck. This meat injector measures 7.1 inches in length, 5.9 inches in width, and 1.2 inches in height and can hold up to 2 ounces of marinade or brine. The angled cut marinade needle measures 5.9 inches in length, the 12-hole needle measures 5.9 inches in length and the small hole needle measures 3.5 inches in length. Shipped in a 1 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.