Shop MEGACHEF
See all product information
Create Account
13.75 Inch Square Thick Acacia Wood Serving and Cutting Butcher Board
- Mfr # 750123378M
- Zoro # G622980541
product price:Â
$
39.19
/ea
Key Features
Length
13.75 in
Width
13.75 in
Material
Acacia Wood
Color
Brown
Height
1.50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123378M
- Zoro #
- G622980541
- UPC #
- 840191215674
- Country of Origin
- China
- Item
- Cutting Butcher Board
- Material
- Acacia Wood
- Color
- Brown
Dimensions
- Length
- 13.75 in
- Width
- 13.75 in
- Height
- 1.50 in
Description
The MegaChef 13.75 Inch Square Thick Acacia Wood Cutting Board is the perfect blend of strength, functionality, and natural beauty. Made from high-quality acacia wood, known for its durability and resistance to scratches and dents, this cutting board provides a reliable surface for all your food prep needs. Its 13.75-inch square design offers ample space for chopping vegetables, slicing meats, or dicing fruits, while the thick construction ensures it can withstand heavy use without warping or losing its shape. The rich, warm tones and distinctive grain patterns of the acacia wood make it a visually striking addition to any kitchen. In addition to its practical design, the MegaChef Acacia Wood Cutting Board is designed with convenience in mind. The board features rounded edges for a smooth, comfortable grip, making it simple to handle during meal prep or when transferring ingredients. Whether you're an avid home chef or just need a reliable cutting surface for everyday use, this versatile cutting board brings both style and utility to your kitchen.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.