Mini Serve 100 2 oz Square Black Plastic Mini Kova Cups and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0245
- Zoro # G925035061
product price:Â
$
46.45
/pk of 100, $0.46/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0245
- Zoro #
- G925035061
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serve individual portions with flair with our 2-ounce Square Black Plastic Mini Kova Cups with Silver Plastic Mini Forks. Crafted from high-quality plastic, these dessert cups and mini forks ensure maximum durability and can be used for outdoor or indoor events. With a glossy black finish and square silhouette, these food cups lend an upscale aesthetic to any tabletop, whether in a chic bistro or an elegant catered soiree. The included cake forks have a shiny silver finish for an elevated presentation that will delight guests. Disposable, these black cups and dinner forks offer a convenient cleaning process. These pudding cups have a capacity of 2 ounces, perfect for serving single portions of culinary delights. Each 4-inch fork features strong and sturdy handles, which can withstand hearty bites of cake and pastry without bending. Pair these appetizer cups with their coordinating lids (SKU: RWP0305C) to form a secure seal to lock flavors. These square cups measure 2 inches long by 2 inches wide by 1.75 inches tall and have a capacity of 2 ounces, while the plastic forks measure 4 inches long. Each order includes 100 cups and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.