Shop DIXIE
See all product information
Create Account
SmartStock Fork, Fork, 40 x Fork, Disposable, Black, 24PK
- Mfr # DXEDUSSPF5
- Zoro # G123364383
product price:Â
$
127.99
/pk of 24, $5.33/ea
Free Shipping & Returns
Key Features
Basic Foodware Material
Polypropylene
Number of Pieces
46
Disposable Foodware Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DXEDUSSPF5
- Zoro #
- G123364383
- UPC #
- 10078731974119
- Country of Origin
- China
- Basic Foodware Material
- Polypropylene
- Item
- Fork
- Number of Pieces
- 46
- Disposable Foodware Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.