Mini Serve 100 2 oz Square Seagreen Plastic Bonito Cups and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0254
- Zoro # G625037242
product price:Â
$
60.59
/pk of 100, $0.61/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0254
- Zoro #
- G625037242
- UPC #
- 840126000000
- Country of Origin
- China
Description
Bring an upscale touch to your catered events with our Mini Serve 2-ounce Square Seagreen Plastic Bonito Cups with Silver Plastic Mini Forks. Featuring an elegant tinted-seagreen finish and sleek square design, these plastic cups allow you to fashionably showcase bite-sized appetizers, desserts, or hors d'oeuvres, while the chic silver finish of these cake forks enhances the look of any tablescape. The premium and durable plastic construction of these pudding cups and dinner forks makes them disposable to provide a swift post-event cleaning solution. Holding up to 2 ounces, these appetizer cups are perfect for serving miniature desserts or entrees. Accompanying the seagreen cups are these silver plastic forks with sturdy handles that stand up to substantial bites, allowing guests to enjoy treats from polenta to gelato. Pair these food cups with their coordinating lids (SKU: RWP0053C) for a hassle-free take out solution. These square cups measure 1.75 inches in length by 1.75 inches in width by 2.25 inches in height and have a capacity of 2 ounces, while the plastic forks measure 4 inches in length. Each order includes 100 cups and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.