Mini Serve 100 2 oz Square White Plastic Bonito Cups and 100 Silver Plastic 4in Mini Forks, 100PK
- Mfr # BNRW0255
- Zoro # G925032688
product price:Â
$
60.59
/pk of 100, $0.61/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BNRW0255
- Zoro #
- G925032688
- UPC #
- 840126000000
- Country of Origin
- China
Description
Serving up delectable treats has never been more stylish with Mini Serve 2-ounce Square White Plastic Bonito Cups with Silver Plastic Mini Forks. Constructed from high-quality plastic, these appetizer cups and cake forks are effortlessly disposable, perfect for an efficient cleanup after events. Featuring a chic square shape with tapered ends, these white cups elevate the look of the food they contain while providing a comfortable grip. These disposable cups have a classic white finish to complement any tablescape, while the shiny finish of these dinner forks lends a sophisticated touch. Holding up to 2 ounces, these plastic cups are perfect for serving single portions of miniature treats. Pair these pudding cups with coordinating lids (SKU: RWP0053C) to form a tight-fitting seal and take food outdoors. The sturdy handles of the silver plastic forks can stand up to heft bites, and the prongs effortlessly skewering through cold, dry, or wet food items. These square cups measure 1.75 inches in length by 1.75 inches in width by 2.25 inches in height and have a capacity of 2 ounces, while the plastic forks measure 4 inches in length. Each order includes 100 cups and 100 forks. Lids are available and sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.