Mini Serve 3 oz Square Seagreen Plastic Quadrato Cup - 1 3/4in x 1 1/2in x 1 3/4in, 100PK
- Mfr # RWP0006G
- Zoro # G525036055
product price:Â
$
54.99
/pk of 100, $0.55/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RWP0006G
- Zoro #
- G525036055
- UPC #
- 818247000000
- Country of Origin
- China
Description
Incorporate a chic touch to your servings using our Mini Serve 3-ounce Square Seagreen Plastic Quadrato Cups. Crafted with premium plastic, these seagreen quadrato cups are resilient and do not crack easily. Designed with a smooth rim, these seagreen plastic cups provide a comfortable user experience void of accidental scratches. In their uniquely square and stackable form, these disposable plastic cups save space and are perfect for large-scale events. The charming seagreen color adds a lovely aesthetic appropriate for various occasions. With a 3-ounce capacity, these square plastic cups are just right for serving small treats, desserts, or beverages. Disposable and designed for one-time use, these recyclable appetizer cups offer a convenient cleanup solution. The dimensions of 1.75 inches in length by 1.5 inches in width by1.75 inches in height provide an excellent size for bite-sized servings. Sold in a 100 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.