Double Wall Cup Generic Unwrapped Black 12oz 500cs, 500PK
- Mfr # CP-DBU12-BLK
- Zoro # G523312830
product price:Â
$
68.59
/pk of 500, $0.14/ea
Key Features
Material
Lined Paper
Disposable Foodware Capacity
12 oz
Disposable Foodware Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CP-DBU12-BLK
- Zoro #
- G523312830
- UPC #
- 8.16215E+11
- Country of Origin
- China
- Material
- Lined Paper
- Disposable Foodware Capacity
- 12 oz
- Item
- Double Wall Cup
- Disposable Foodware Color
- Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.