Mini Serve 4 oz Square Seagreen Plastic Tall Quadrato Cup - 2in x 2in x 2 3/4in, 20PK
- Mfr # RWP0019G-20
- Zoro # G025030331
product price:Â
$
18.09
/pk of 20, $0.90/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RWP0019G-20
- Zoro #
- G025030331
- UPC #
- 818247000000
- Country of Origin
- China
Description
Enrich your servings with our Mini Serve 4-ounce Square Seagreen Plastic Tall Quadrato Cups. Crafted from premium plastic, these seagreen cups are built to last and not crack easily. The smooth rim of these tall plastic cups gives a comfortable eating experience free of accidental scratching. The tall square and stackable style of these plastic cups makes them a space-efficient solution, ideal for large events. Plus, The stylish seagreen color of these quadrato cups enhances the aesthetic appeal and suits any setting. With a capacity of 4 ounces, these disposable plastic cups are superb for serving appetizers, desserts, or drinks. Being single-use and disposable, these recyclable snack cups make cleanup after parties a breeze. Measuring 2 inches in length by 2 inches in width by 2.75 inches in height, these plastic appetizer cups are perfect for serving small portions. Sold in a 20 count box.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.